Beli baterai ups di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)atribut:
- Voltage (V): 12
- APC Replacement Battery CartridgeDeskripsi:Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications. Includes: All required connectors, Battery recycling guide, Installation Guide, Metallic battery tray or enclosure, Reusable packagingatribut:
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Reach: REACH: Contains SVHCs
- RoHS: Compliant
- KIJO Valve Regulated Lead-Acid Motorcycle Battery Type MF (Aki Motor Kering)atribut:
- Nominal Voltage (V): 12
- Container material: ABS
- Operating Temperature (°C): Discharge : -20 to 50 (-4 to 122°F), Charge -20 to 50 (-4 to 122°F), Storage -20 to 50 (-4 to 122°F)
- Self Discharge: 3% of capacity declined per month at 25°C
- APC Smart-UPS C LCD 230VDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cableatribut:
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C20
- Output Voltage Distortion: Less than 5% at full load
- Amaron Valve Regulated Lead-Acid Motorcycle Battery Type SMF (Aki Motor Kering)Deskripsi:The industrial segment SMF-VRLA (Valve Regulated Lead Acid) battery for UPS applications is built to perform. In short, the lifeline to your UPS applications. AMARON QUANTA is a product of fail-safe, fool-pr oof battery technology, produced and tested in our premier manufacturing facility. Built to the highest technical competence in its class, the QUANTA is an example of Amara Raja’s commitment to bringing the best of technology to your table.Compliance: - Complies to JIS C 8702- Complies to IEC 61056- Complies to IEC 60896Quality Standards: Manufactured in best-in-class facility certified to- ISO 9001: 2015- ISO 14001: 2015- OHSAS 18001: 2007atribut:
- Voltage (V): 12
- Operating Temperature Range (°C): -20 to +60 (50 to 60 for shorter duration)
- Nominal Operating Temperature Range (°C): 27 ± 3
- Self Discharge: '< 4% per month at 27°C
- SMT Power VRLA Battery 6V (Aki Timbal)atribut:
- Voltage (V): 6
- Solana Batteries Electric Battery VRLA Deepcycle (Aki Kering)Deskripsi:Baterai solana telah melewati proses kontrol yang canggih dan sesuai dengan stadar global. tidak hanya mengisi ulang dengan lebih cepat, tetapi juga tahan lebih lama. Memiliki masa pemakaian yang lama dan tingkat discharge yang rendah.Menggunakan teknologi AGM untuk rekombinasi gas yang efisien, tidak ada efek float atau aplikasi siklik DOD (Depth of Discharge) menguntungkan dan mudah digunakan, serta bebas dari pemeliharaan elektrolit atau penambahan air. Baterai SOLANA mengurangi konsumsi listrik anda. Desainnya yang unik membuat baterai ini sangat kuat dan tahan lama terhadap pemadaman listrik jangka waktu lebih lama. Cocok digunakan untuk mainan elektronik, lampu emergency, dan lainnya
- VOZ VRLA Deepcycle Motorcycle Battery (Aki Motor Kering)atribut:
- Dimensions (mm): 151x65x100
- Voltage (V): 12
- Capacity (Ah): 7.2
- Terminal Size: T2
- GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)Deskripsi:Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- GS ASTRA Car Battery Premium 12V (Aki Konvensional)Deskripsi:1. Aki konvensional dengan kualitas prima2. Aki langsung bertenaga optimal segera setelah isi accu zuur.3. Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia.4. Didesain khusus untuk iklim tropis.atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- Panasonic VRLA Battery (Aki Timbal)atribut:
- Voltage (V): 12
- Ampere (AH): 150
- Length (mm): 183
- Width (mm): 532
- Total Height (mm): 214
- APC Back-UPSatribut:
- Output Power Capacity (W/VA): 900/1600
- Nominal Output Voltage (V): 230
- Output Frequency (Hz): 50/60 +/- 1 (Sync to mains)
- Nominal Input Voltage (V): 230
- Yuasa Dry Car Battery MF (Aki Mobil Kering)Deskripsi:Maintenance Free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.atribut:
- Voltage (V): 12
Daftar Harga baterai ups Terbaru October 2026
| SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering) | Rp129.900 |
| APC Replacement Battery Cartridge | Rp839.900 |
| KIJO Valve Regulated Lead-Acid Motorcycle Battery Type MF (Aki Motor Kering) | Rp229.900 |
| APC Smart-UPS C LCD 230V | Rp9.199.900 |
| Amaron Valve Regulated Lead-Acid Motorcycle Battery Type SMF (Aki Motor Kering) | Rp319.900 |
| VOZ Electric Car Battery VRLA Deepcycle (Aki Motor Kering) | Rp199.900 |
| Yuasa Industrial Battery NP Series (Aki Industrial) | Rp159.900 |
| SMT Power VRLA Battery 6V (Aki Timbal) | Rp79.900 |
| VOZ Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering) | Rp90.900 |
| Solana Batteries Electric Battery VRLA Deepcycle (Aki Kering) | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7iP102235270-2.jpg)
/3eP108105122-1.jpg)
/koP108332744-1.jpg)
/r6P105734978-1.jpg)
/3dP105198121-1.jpg)
/7bP102235263-4.jpg)
/2gP107673088-1.jpg)
/5yP111361214-1.jpg)
/79P108185261-2.jpg)
/kaP102180730-2.jpg)
/loP111295780-1.jpg)
/ndP111295841-1.jpg)
/b6P106593402-1.jpg)
/1wP105879068-2.jpg)
/APC%20Back-UPS/P103102397-2.jpg)
/hbP102174623-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)